Beli hakko soldering station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)atribut:
- Heater: Ceramic heater
- HAKKO Soldering Station KitDeskripsi:Pencil-style soldering irons are used with compatible stations that allow greater control over set-temperature memory, lockout, and overall temperature.
- HAKKO Soldering Station FX-971 100V 3-prong Grounding Plug (Holder and Handpiece Sold Separately)Deskripsi:Equipped with 100W power in a compact body, it supports a wide range of soldering work. Improved sensor sensitivity and a design that smoothly transfers the heat of the heater to the tip stabilizes the tip temperature and achieves better soldering. Soldering work can be done in a short time, improving work efficiency. Information such as set temperature, tip sensor temperature, and preset settings are displayed in a large, easy-to-understand manner. The viewing angle is wide and the high brightness display achieves high visibility. Various settings can be easily set with four buttons. The tilt mechanism makes it easy to see the screen display and easy to operate according to the installation location, such as on a desk, under a desk, or on a rack.*The product does not include the tip. Please purchase the desired tip separately.atribut:
- Dimensions, Width W x Height H x Depth D (mm): Station part: 93 x 126 x 133
- Mass (kg): Station part: 1.2
- Output voltage (V): Station part: AC24
- Plug Shape: 2-pole grounding type plug
- Power Consumption (W): 100
- Power Input (V): AC100(50/60Hz)
- Ripple Temperature (°C): ±3 at no load
- Set Contents: Main unit/USB cable Part number B512/Power cord Part number B2387/Instruction manual/Registration book (3 years warranty)
- Temperature Setting Range (°C): 50~450
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- HAKKO Electric Soldering Iron DASH (Solder)atribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- HAKKO Micro Soldering IronDeskripsi:-Fine soldering becomes possible with your station.-Suitable for micro soldering under the stereo microscope. -Heater integrated typeatribut:
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- Compatible Station Equipment: FX-951, FM-203, FM-206
- HAKKO Desoldering ToolDeskripsi:- Station main body, trowel stand, ceramic paper filter x 10 (for replacement), cleaning drill, filter pipe assembly x 2, card, remover, junction cord, nozzle remover, gun grip, power cord
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- HAKKO Rework StationDeskripsi:3-port rework station. Various applications can be connected.atribut:
- Cable Length (m): 1.2
- Heater: Composite heater
- Included Accessories: Nozzle: DIA1mm S type (product number N61-05)
- Mass (g): 31 (when tip T39-D24 is attached)
- Output Power (W): Station: AC 24
- Plug Shape: 2-pole grounding type plug
- Power Consumption (W): 400, soldering iron part (soldering iron) 95 (24V), soldering iron part (desoldering tool) 140 (24V)
- Power Input (V): AC 100 50/60Hz
- Reaching Vacuum Pressure (kPa): Station: 80 (600mmHg)
- Resistance (Ω): Between tip and ground: <2
- Ripple Temperature (°C): ±3 when no load / When high heat capacity soldering iron/desoldering tool is connected: ±5 when no load
- Soldering Iron Total Length (mm): 206 (with T39-D24 tip)
- Temperature Setting Range: 50 to 450°C / High heat capacity When connected to soldering iron: 50 to 500°C / When connected to desoldering tool: 330 to 450°C
- HAKKO Rework System FM-206Deskripsi:-For FM206 only.-Light and slim grip enables excellent operability.-Trowel stand-Heat resistant pad-Junction cable-Sponge-Iron part(FM-2030)atribut:
- Electricity consumption: 140W
- Attached Iron Tip: None
- Control Temperature: 200 to 500 (°C)
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- HAKKO Replacement Tip (Mata Solder)Deskripsi:-Lead-free solder compliant.-Heater integrated typeatribut:
- Compatible Iron: FX-8801, FX-600
- Compatible Station Main Body: FX-888
- Weller Electric Corded Soldering Iron (Solder Listrik)Deskripsi:These pencil-style soldering irons operate on low wattages and output temperatures and are often used for soldering circuit boards or light electrical jobs requiring minimal heat. They plug into standard wall outlets for their power supply.
Daftar Harga hakko soldering station Terbaru November 2026
| HAKKO Soldering Iron | Rp51.900 |
| Weller Soldering, Desoldering & Hot Air Rework Station | Rp2.999.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.699.900 |
| HAKKO Digital Electric Soldering Iron Station (Stasiun Solder) | Rp2.499.900 |
| HAKKO Soldering Station Kit | Rp5.399.900 |
| HAKKO Soldering Station FX-971 100V 3-prong Grounding Plug (Holder and Handpiece Sold Separately) | Rp5.199.900 |
| HAKKO Soldering Station (Stasiun Solder) | Rp539.900 |
| HAKKO Soldering Pot | Rp9.399.900 |
| HAKKO Soldering Iron | Rp219.900 |
| HAKKO Electric Soldering Iron DASH (Solder) | Rp469.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/7cP106560264-1.jpg)

/bwP115122428-2.jpg)
/P102638354-1.jpg)


/79P105535261-1.jpg)



/5oP108492204-1.jpg)



/P102964976-1.jpg)
/ipP109491673-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)